DESCRIPTION

  • Concentrated for high yield
  • Eliminates clay and shale swelling, bit balling, and sticking problems
  • Forms a tight, thin filter cake in unstable formations
  • Maintains borehole integrity in horizontal and vertically drilled holes
  • Mixes quickly
  • Requires less material due to low fluid loss properties

Cetco Hydraul-EZ® Bentonite Drill Flood

CHYDRAULEZ

Size:

SPECIFICATIONS

ANSI Specifications
ANSI 60
Collection
Hydraul-EZ®
NSF Certified
Yes
NSF Specifications
NSF 60
Size
50 lb

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS