1-Line Desk Phone in Ash
1-Line Desk Phone in Ash
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Data port
- Message waiting light
- Industry standard
- Double gong ringer
- Metal base
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Name:
- Ash
- Length:
- 9 in
- Width:
- 7 in