1-Line Desk Phone in Black
1-Line Desk Phone in Black
Package Quantity Info:
EA: 1 IP: 1 CA: 8-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Data port
- Message waiting light
- Industry standard
- SIngle gong ringer
- Metal base
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Name:
- Black
- Length:
- 9 in
- Width:
- 7 in