1-Line Wall Phone in Black
1-Line Wall Phone in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- SIngle gong ringer
- No message waiting light
- Industry standard
- Metal base
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Name:
- Black
- Length:
- 9 in
- Width:
- 4-1/2 in