8-1/2 in. 1-Line Phone in Black

You last purchased this on
 
Cetis

8-1/2 in. 1-Line Phone in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cetis

8-1/2 in. 1-Line Phone in Black

  • Fast #
  • Part #C331491
  • Item #4716471
  • Manufacturer Part #331491
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Five speed dials
  • Data port
  • Speaker
  • One touch voicemail retrieval
  • European style
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Color Finish Name:
Black
Length:
8-1/2 in
Width:
6-3/4 in