DESCRIPTION

  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • An excellent option for a coordinated style presentation
  • Centerset design allows for easy installation
  • Chrome finish is highly reflective for a mirror–like look that works with any decorating style
  • Complies with ADA specifications
  • Meets EPA WaterSense® criteria to conserve water without sacrificing performance
  • Ten year limited warranty
  • Two handle

CFG Capstone® 1.5 gpm 3-Hole Centerset Lavatory Faucet with Double Lever Handle

CFGCA41211

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
4 in
Collection
Capstone®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
2-3/32 in
Spout Reach
3-3/4 in
Trim Only
No
WaterSense Labeled
Yes
Width
6-1/2 in

Starting at
$54.99
EACH
  • QUANTITY