• Cart

DESCRIPTION

  • Aerated stream for everyday cleaning
  • An excellent option for a coordinated style presentation
  • Chrome finish is highly reflective for a mirror–like look that works with any decorating style
  • Complies with ADA specifications
  • Easily retractable faucet pulldown hose offers flexible water delivery
  • Single lever handle makes it easy to adjust the water
  • Ten year limited warranty

CFG Capstone® 1.5 gpm Single-Handle Pull-Out Kitchen Faucet

CFGCA40519

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Capstone®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
1 or 3 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Single Handle
Side Spray
No
Spout Height
6 in
Spout Reach
8-1/4 in
Spout Type
Pull Out
Trim Only
No
Width
10-1/4 in

Starting at
$110.0
EACH
  • QUANTITY

DOCUMENTS