DESCRIPTION

CFG Cornerstone™ 2 gpm Single Lever Handle Kitchen Faucet

CFGCA40511

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
4 in
Collection
Cornerstone™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Flow Rate
2 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Single Handle
Spout Height
4-3/4 in
Spout Reach
9 in
Spout Swivel
90°
Spout Type
Standard
Trim Only
No

Starting at
$100.45
EACH
  • QUANTITY