This product requires certification to purchase.

CHROME ONE-HANDLE LOW ARC BATHROOM FAUCET

CFG

Aluma CHROME ONE-HANDLE LOW ARC BATHROOM FAUCET

  • Fast #
  • Part #CFG57910
  • Item #12124304
  • Manufacturer Part #CFG57910
5 out of 5 Customer Rating
Brand image
CFG

Aluma CHROME ONE-HANDLE LOW ARC BATHROOM FAUCET

  • Fast #
  • Part #CFG57910
  • Item #12124304
  • Manufacturer Part #CFG57910
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 96
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • One-handle lever handle offers effortless control
  • Single hole mount creates a cleaner look against custom countertops
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • 10 year limited warranty
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • Includes red and blue markings
  • Deckplate included
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Flow Rate
1.2 gpm
Included Components
Deck Plate Included
Yes
Characteristics & Features
Bathroom Faucet Type
Single-Hole
Collection
Aluma
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Mount
Deck Mount
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Type
CFG57910
WaterSense Labeled
Yes
UPC
810475008193