This product requires certification to purchase.

Single Handle Shower Faucet in Matte Black (Trim Only)

CFG

Ash™ Single Handle Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #CFGT58912EPBL
  • Item #10031829
  • Manufacturer Part #T58912EPBL
3.9 out of 5 Customer Rating
Brand image
CFG

Ash™ Single Handle Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #CFGT58912EPBL
  • Item #10031829
  • Manufacturer Part #T58912EPBL
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 216
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Matte black finish is the perfect complement to modern spaces
  • Lever handle makes it easy to adjust the water
  • Cycling
  • 6-1/2" diameter spray head rain shower for exceptional water coverage
  • Full rain shower
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • 10 year limited warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Showerhead Flow Rate
1.75 gpm
Characteristics & Features
Collection
Ash™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Mount
Wall Mount
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
Type
CFGT58912EPBL
UPC
026508352854