Bathroom Sink Faucet with Single Lever Handle in Brushed Nickel
Baystone™ Bathroom Sink Faucet with Single Lever Handle in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 96-
Pick Up: Not available
-
Shipping: Not available
Product Details
- one–handle
- 4" centerset design allows for easy installation
- brushed nickel finish brings the warm look of stainless to your bath
- meets current legislation, including ab1953 (California) and s152 (Vermont)
- meets EPA WaterSense® criteria to conserve water without sacrificing performance
- 10 year limited warranty
- aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
- complies with Americans with Disabilities Act (ADA) specifications
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Baystone
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Baystone™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 7-5/8 in
- Faucet Connection:
- Compression
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Length (in):
- 6-7/8 in
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Number of Pieces:
- 9 Piece
- Pressure - Maximum:
- 60 psi
- Spout Height:
- 4-1/16 in
- Spout Reach:
- 5-1/8 in
- Spout Swivel:
- No
- Spout Type:
- Arc
- Spray Type:
- Full
- Supply Pipe Connection Size:
- 3/8 in
- Trim Only:
- No
- WaterSense Labeled:
- Yes