Single Handle Pull Out Kitchen Faucet in Polished Chrome
Capstone® Single Handle Pull Out Kitchen Faucet in Polished Chrome
Frequently Purchased Together
Product Details
- Chrome finish is highly reflective for a mirror–like look that works with any decorating style
- Easily retractable faucet pulldown hose offers flexible water delivery
- An excellent option for a coordinated style presentation
- Complies with ADA specifications
- Ten year limited warranty
- Aerated stream for everyday cleaning
- Single lever handle makes it easy to adjust the water
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Capstone®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 8-7/16 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 6 in
- Spout Reach:
- 8-1/4 in
- UL Listed:
- No
- WaterSense Labeled:
- No