This product requires certification to purchase.

Single Handle Shower Faucet in Chrome (Trim Only)

CFG

Capstone Single Handle Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #CFGT41315CGR
  • Item #4420180
  • Manufacturer Part #T41315CGR
4.6 out of 5 Customer Rating
Brand image
CFG

Capstone Single Handle Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #CFGT41315CGR
  • Item #4420180
  • Manufacturer Part #T41315CGR
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 300
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Cycling
  • Complies with Americans with Disabilities Act (ADA) specifications
  • 10 Year Limited Warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Showerhead Flow Rate
2.5 gpm
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Capstone
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Connection
CC, IPS
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
Valve Body Material
Brass
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.18.1
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
NSF Certified
No
UPC
810475001071