Single Handle Bathtub & Shower Faucet in Polished Chrome Trim Only
Cornerstone Single Handle Bathtub & Shower Faucet in Polished Chrome Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lever handle makes it easy to adjust the water
- Complies with Americans with Disabilities Act (ADA) specifications
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- 10 Year Limited Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Antimicrobial:
- No
- Application:
- Residential
- Body Spray Flow Rate:
- 2.5 gpm
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Cornerstone
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot and Cold
- Drain Included:
- No
- EPA Compliant:
- No
- Faucet Type:
- Tub Faucet
- Grate Color Finish:
- Chrome
- Grate Color Finish Category:
- Chrome Tones
- Hand Shower Flow Rate:
- 2.5 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Hardware Included:
- Yes
- Heat Rating:
- 160 °F
- Insulated:
- No
- Lights Included:
- No
- Material:
- Metal
- Maximum Temperature:
- 160
- Number of Handles:
- Single Handle
- Origin:
- Global
- Overflow Included:
- No
- Pillow Included:
- No
- Pressure - Maximum:
- 100 psi
- Showerhead Flow Rate:
- 2.5 gpm
- Spout Type:
- Diverter
- Style:
- Transitional
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- WIFI Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.44 lb
- Width:
- 6-1/2 in