Single Handle Shower Faucet in Chrome (Trim Only)
This product has been replaced by
Manufacturer Part #40315CGR
Cornerstone Single Handle Shower Faucet in Chrome (Trim Only)
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Product Details
- Complies with Americans with Disabilities Act (ADA) specifications
- 10 Year Limited Warranty
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Cornerstone
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot and Cold
- EPA Compliant:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Grate Color Finish:
- Chrome
- Grate Color Finish Category:
- Chrome Tones
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hardware Included:
- Yes
- Material:
- Metal
- Maximum Temperature:
- 160
- Number of Handles:
- Single Handle
- Origin:
- Global
- Overall Width:
- 6-1/2 in
- Showerhead Flow Rate:
- 2.5 gpm
- Style:
- Transitional
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Weight:
- 1.44 lb
- Width:
- 6-1/2 in