Single Handle Pull Down Kitchen Faucet in Classic Stainless

You last purchased this on
 
Cleveland Faucet Group

Edgestone® Single Handle Pull Down Kitchen Faucet in Classic Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cleveland Faucet Group

Edgestone® Single Handle Pull Down Kitchen Faucet in Classic Stainless

  • Fast #
  • Part #CFG46201CSL
  • Item #5078604
  • Manufacturer Part #46201CSL
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Classic Stainless Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • One-handle lever handle makes it easy to adjust the water
  • Classic Stainless finish coordinates beautifully with today's popular kitchen appliances and accessories
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • 10 Year Limited Warranty
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Aerated stream for everyday cleaning
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Edgestone®
Color Finish Category:
Stainless Steel
Color Finish Name:
Classic Stainless
Deck Plate Included:
Yes
Dispenser Only:
Yes
Dispenser Type:
Hot and Cold
EPA Compliant:
No
Faucet Connection Size:
3/8 in
Faucet Height:
14-5/8 in
Faucet Material:
Zinc
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
Hose Included:
Yes
Hose Length:
68 in
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
Maximum Temperature:
160
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
8-1/4 in
Spout Reach:
7-5/8 in
Spout Swivel:
360°
Spray Type:
Aerated
Style:
Modern
Supply Lines Included:
Yes
UL Listed:
No
WIFI Enabled:
No
WaterSense Labeled:
No
Weight:
2 lb