Single Function Showerhead in Chrome
Ember™ Single Function Showerhead in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- 6" diameter spray head
- Single function full spray
- Brass swivel ball assembly
- Meets EPA WaterSense® criteria to conserve water without sacrificing performance
- 10 year limited warranty
-
Green
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Ember™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 6 in
- Faucet Mount:
- Wall Mount
- Height:
- 3-19/100 in
- Shape:
- Round
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Type:
- CFG56950
- UPC:
- 026508381793
- WaterSense Labeled:
- Yes