Single Handle Lever Deck Mount Service Faucet in Polished Chrome

You last purchased this on
 
Cleveland Faucet Group

Flagstone® Single Handle Lever Deck Mount Service Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cleveland Faucet Group

Flagstone® Single Handle Lever Deck Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #CFGCA47513B
  • Item #4630049
  • Manufacturer Part #CA47513B
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Built-in Stops:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Flagstone®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Height:
6-1/2 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
2 gpm
GSA Approved:
No
Handle Type:
Lever
Hose Included:
Yes
Hose Length:
48 in
IAPMO Listed -:
Yes
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/8 in
NSF:
NSF 61-9
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
4 Hole
Pressure - Maximum:
60 psi
Scald Guard:
No
Side Spray:
Yes
Spout Height:
4-3/4 in
Spout Reach:
7-19/25 in
Spout Swivel:
90°
Spout Type:
Swivel
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
Vacuum Breaker:
No
Vandal Resistant:
No
WaterSense Labeled:
No
Width:
10-1/4 in