Single Handle Kitchen Faucet with Side Spray in Classic Stainless
Baystone™ Single Handle Kitchen Faucet with Side Spray in Classic Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features Duralock™ quick connect system for easy installation
- One-handle lever handle makes it easy to adjust the water
- Classic Stainless finish coordinates beautifully with today's popular kitchen appliances and accessories
- 10 Year Limited Warranty
- Complies with Americans with Disabilities Act (ADA) specifications
- Meets current legislation, including ab1953 (California) and s152 (Vermont)
- Aerated stream for everyday cleaning
- Includes side spray hose for convenient, flexible cleaning at the sink
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Antimicrobial:
- No
- Application:
- Residential
- Body Spray Flow Rate:
- 1.5 gpm
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Baystone™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Classic Stainless
- Deck Plate Included:
- Yes
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot and Cold
- Drain Included:
- No
- EPA Compliant:
- No
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-7/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Fits Pipe Size:
- 1/2 in
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- Hardware Included:
- Yes
- Heat Rating:
- 160 °F
- IAPMO Listed -:
- No
- Insulated:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Lights Included:
- No
- Maximum Deck Thickness:
- 2-9/16 in
- Maximum Temperature:
- 160
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Overflow Included:
- No
- Pillow Included:
- No
- Pressure - Maximum:
- 100 psi
- Scald Guard:
- No
- Side Spray:
- Yes
- Spout Height:
- 5-1/2 in
- Spout Swivel:
- 360 °
- Stream Type:
- Aerated
- Style:
- Transitional
- Trim Only:
- No
- UL Listed:
- No
- Vacuum Breaker:
- No
- Vandal Resistant:
- No
- WIFI Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 5 lb