This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Chrome

CFG

Slate Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #CFG400512
  • Item #11743809
  • Manufacturer Part #400512
3.8 out of 5 Customer Rating
Brand image
CFG

Slate Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #CFG400512
  • Item #11743809
  • Manufacturer Part #400512
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Flow Rate
1.2 gpm
Included Components
Deck Plate Included
Yes
Characteristics & Features
Bathroom Faucet Type
Monoblock
Collection
Slate
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Mount
Deck Mount
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Type
CFG400512
WaterSense Labeled
Yes
UPC
026508399590