This product requires certification to purchase.

Wand Kit in Chrome

CFG

Wand Kit in Chrome

  • Fast #
  • Part #CFG175392
  • Item #5078593
  • Manufacturer Part #175392
4.4 out of 5 Customer Rating
Brand image
CFG

Wand Kit in Chrome

  • Fast #
  • Part #CFG175392
  • Item #5078593
  • Manufacturer Part #175392
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 504
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Flow Rate
1.5 gpm
Pressure - Maximum
100 psi
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Part Type
Wand Kit
Material
Plastic
Electrical & Operational Information
Maximum Temperature
160
Warranty & Product Information
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
810475006328