DESCRIPTION

  • Arrow-Breaker® Frost-Free Hydrant
  • Exclusive o-ring bonnet, no packing nut
  • Patented built-in anti-siphon vacuum breaker technology

Champion-Arrowhead 1/2 in. Anti-Siphon Frost Proof Hydrant with Vacuum Breaker

C465

Length:

SPECIFICATIONS

Color Finish
Brass
Length
4 in
Material
Brass
Valve Operator
Wheel Handle
Valve Size
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS