• Cart

DESCRIPTION

  • Arrowhead® Standard Frost-Free Hydrant
  • Rubberized coated handle

Champion-Arrowhead 1/2 in. Frost Proof Wall Faucet

CHA456

Length:

SPECIFICATIONS

Color Finish
Brass
Length
4 in
Material
Brass
Valve Operator
Wheel Handle
Valve Size
1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS