DESCRIPTION

  • Arrowhead® Anti-Siphon Frost-Free Hydrant
  • Built-in vacuum breaker with vandal resistant vented cap
  • Rubberized coated handle

Champion-Arrowhead 1/2 in. MIP Frost Proof Wall Faucet with Vacuum Breaker

C426BFP

Length:

SPECIFICATIONS

Color Finish
Brass
End Connection 1
MIP
Length
4 in
Material
Brass
Valve Operator
Wheel Handle
Valve Size
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS