1/2 x 12 in. Brass Straight Log Lighter Valve Kit
1/2 x 12 in. Brass Straight Log Lighter Valve Kit
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Straight pattern gas log lighter valve
Documents
Specifications
- CSA Certified:
- Yes
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- IAPMO Listed -:
- Yes
- Length:
- 12 in
- Material:
- Brass
- Recommended Valve Application:
- Gas
- Valve Operator:
- Key
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Type:
- Straight Log Lighter Valve Kit