DESCRIPTION

  • Arrowhead® No-Kink Hose Bibb with vandal resistant loose key
  • Exclusive o-ring bonnet, no packing nut

Champion-Arrowhead 251LF Series 1/2 in x 3/4 in. Brass MIP x Hose Thread No Kink Loose Key Hose Bibb

A251LK

Manufacturer Part #: 251LK

Valve Size:

1/2 in x 3/4 in

SPECIFICATIONS

Collection
251LF Series
End Connection 2
Hose Thread
End Connections
MIP x Hose Thread
Handle Type
Loose Key
Lead Law Compliance Level
Not Approved for Potable Water Applications
Maximum Pressure
125 psi
No Kink
Yes

Print

DOCUMENTS