Champion-Arrowhead

251LF Series 1/2 in x 3/4 in. Bronze Alloy MIP x MHT No Kink Hose Bibb

Part #A251SATLF  |  Manufacturer Part #251SATLF

Valve Size:

1/2 in x 3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: 251LF Series

End Connection 1: MIP

End Connection 2: MHT

End Connections: MIP x MHT

Material: Bronze Alloy

Maximum Pressure: 125 psi

NSF Certified: No

No Kink: Yes

Number of Handles: Single Handle

Valve Size: 1/2 in x 3/4 in