1/2 in x 3/4 in. Bronze Alloy FIP x MHT No Kink Loose Key Hose Bibb
253LF Series 1/2 in x 3/4 in. Bronze Alloy FIP x MHT No Kink Loose Key Hose Bibb
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- 253LF Series
- End Connection 1:
- FIPS
- End Connection 2:
- MGHT
- End Connections:
- FIPS x MGHT
- Handle Type:
- Loose Key
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Bronze Alloy
- NSF Certified:
- No
- No Kink:
- Yes
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 125 psi
- Valve Size:
- 1/2 in x 3/4 in