DESCRIPTION

  • All-in-one hydrant and vacuum breaker

Champion-Arrowhead 3/4 in. Sweat x MIP Anti-Siphon Frost Proof Hydrant

C468QTBCLD

Length:

SPECIFICATIONS

Color Finish
Brass
End Connection 1
Sweat
End Connection 2
MIP
Length
12 in
Material
Brass
Valve Operator
Wheel Handle
Valve Size
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS