302LF Series 3/4 in. Bronze MIP x Male Hose Thread Loose Key Hose Bibb

Part #A302LKLF  |  Item #5109095  |  Manufacturer Part #302LKLF

Call for Pricing EACH

Valve Size:

3/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: 302LF Series

End Connection 1: MIPS

End Connection 2: MGHT

End Connections: MIPS x MGHT

Handle Type: Loose Key

Material: Bronze

Maximum Pressure: 125 psi

NSF Certified: No

No Kink: No

Number of Handles: Single Handle

Valve Size: 3/4 in