Anti-siphon Brass 3/4 in. Sillcock
365SWLF Anti-siphon Brass 3/4 in. Sillcock
Frequently Purchased Together
Product Details
- Patented built-in anti-siphon vacuum breaker technology
- Exclusive o-ring bonnet, no packing nut
- Arrow-Breaker® Solid Flange Sill Faucet
Specifications
- Collection:
- 365SWLF
- End Connection 1:
- Sweat
- End Connection 2:
- GHT
- End Connections:
- Sweat x GHT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Handle Type:
- Hand Wheel
- Material:
- Brass
- Pressure - Maximum:
- 150 psi
- Sillcock Type:
- Anti-siphon