8 in. Satin 1/2 x 3/4 in. FIPS x MGHT Wall Hydrant
450 Series 8 in. Satin 1/2 x 3/4 in. FIPS x MGHT Wall Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24Product Details
Product Details
- Arrowhead® standard frost-free hydrant
- Rubberized coated handle
Documents
Specifications
- ANSI:
- ANSI 372
- Collection:
- 450 Series
- Color Finish Name:
- Satin
- End Connection 1:
- FIPS
- End Connection 2:
- MGHT
- End Connections:
- FIPS x MGHT
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 1/2 in x 3/4 in
- Handle Material:
- Rubber
- Height:
- 6
- IAPMO Listed:
- Yes
- Length:
- 8
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF:
- NSF 375
- NSF Certified:
- Yes
- Number of Handles:
- One Handle
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Residential
- Sillcock Type:
- Frost-proof
- UL Listed:
- No
- UPC:
- 690043203065
- Valve Body Material:
- Brass
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- Rubber
- Valve Size:
- 1/2 in x 3/4 in
- Width:
- 3