459 Series 1/2 x 12 in. PEX Frost Proof Lawn Faucet

Part #A45912  |  Item #3932760  |  Manufacturer Part #459-12

Call for Pricing EACH

Valve Size:

1/2 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: 459 Series

End Connection 1: PEX

End Connection 2: PEX

End Connections: PEX

Material: Bronze Alloy

Maximum Pressure: 125 psi

Valve Operator: Wheel Handle

Valve Size: 1/2 in