1 in. Sweat x Threaded Wall Hydrant
460 Series 1 in. Sweat x Threaded Wall Hydrant
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- 460 Series
- End Connection 1:
- Sweat
- End Connection 2:
- Threaded
- End Connections:
- Sweat x Threaded
- IAPMO Listed -:
- Yes
- Material:
- Brass
- Sillcock Type:
- Anti-siphon, Frost-proof
- UL Listed:
- No
- Vacuum Breaker:
- Yes
- Valve Operator:
- Hand Wheel
- Valve Size:
- 1 in