Champion-Arrowhead

466 Series 8 x 1/2 in. MIP x Sweat Anti-Siphon Frost Free Hydrant

Part #A46608  |  Manufacturer Part #466-08

Length:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Arrow-Breaker® Frost-Free Hydrant
  • Patented built-in anti-siphon vacuum breaker technology
  • Exclusive o-ring bonnet, no packing nut

Documents

Specifications

Collection: 466 Series

End Connection 1: [Copper Sweat, MIP]

End Connection 2: MHT

End Connections: Copper Sweat;MIP x MHT

Length: 8 in

Material: Bronze

Valve Operator: Handwheel

Valve Size: 1/2 in x 3/4 in