Champion-Arrowhead

466 Series 4 in. MIP Anti-Siphon Frost-Free Hydrant with Built-In Vacuum Breaker Technology

Part #C4660QTLF  |  Manufacturer Part #466-04QTLF

Length:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASSE Standards: [ASSE 1011, ASSE 1019A]

Collection: 466 Series

End Connection 1: [Copper Sweat, MIP]

End Connection 2: Hose Thread

End Connections: Copper Sweat;MIP x Hose Thread

Length: 4 in

Material: Bronze

Maximum Pressure: 125 psi

Maximum Temperature: 140

UL Listed: No

Valve Operator: Handwheel

Valve Size: 1/2 in x 3/4 in

Width: 2-3/4 in