468 Series 12 in. Sweat Anti-Siphon Frost-Free Hydrant

Part #A46812  |  Item #3932891  |  Manufacturer Part #468-12

Call for Pricing EACH

Length:

12 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Arrow-Breaker® Frost-Free Hydrant
  • Patented built-in anti-siphon vacuum breaker technology
  • Exclusive o-ring bonnet, no packing nut

Documents

Specifications

Collection: 468 Series

End Connection 1: [Copper Sweat, MIP]

End Connection 2: MHT

End Connections: Copper Sweat;MIP x MHT

Length: 12 in

Material: Bronze

UL Listed: No

Valve Operator: Handwheel

Valve Size: 3/4 in