Champion-Arrowhead

496 Series 6 x 1/2 in. Hot & Cold Frost Proof Vertical Wall Faucet

Part #A496BFP06V  |  Manufacturer Part #496BFP06V

Length:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Arrowhead® Hot and Cold Anti-Siphon Hydrant
  • Perfect for washing lawn furniture, decks and siding, pets and cars
  • Exclusive o-ring bonnet, no packing nut

Documents

Specifications

Collection: 496 Series

End Connection 1: [Copper Sweat, MIP]

End Connection 2: [Copper Sweat, MIP]

End Connections: Copper Sweat;MIP

Length: 6 in

Material: Bronze

Valve Operator: Handwheel

Valve Size: 1/2 in x 3/4 in