Champion-Arrowhead
965LF 1/2 x 3/4 in. Bronze Alloy FIP x Hose Thread Garden Valve
Part #A965LF | Item #5112756 | Manufacturer Part #965LF
Call for Pricing
EACH
Valve Size:
1/2 in x 3/4 inSHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Specifications
Collection: 965LF
End Connection 1: FIPS
End Connection 2: Threaded
End Connections: FIPS x Threaded
Material: Bronze Alloy
Maximum Pressure: 125 psi
Valve Operator: Wheel Handle
Valve Size: 1/2 in x 3/4 in
Valve Type: Garden Valve
Entire Collection
-
Call for Pricing