DESCRIPTION

  • Light lighter valve kit contains 1/2" FIP angle valve with chrome flange and key

Angle Log Lighter Valve Kit

CHA259

Valve Size:

SPECIFICATIONS

CSA Certified
Yes
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
FIP
IAPMO Listed
Yes
Recommended Valve Application
Gas
Valve Seat Material
Teflon
Valve Size
1/2 in

Starting at
Call for Pricing
  • QUANTITY