DESCRIPTION

Champion-Arrowhead Brass Hose Sweeper Nozzle

CHA34

Length:

SPECIFICATIONS

End Connection 1
FHT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Length
2 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY