Brass Vacuum Breaker in Nickel
Brass Vacuum Breaker in Nickel
Frequently Purchased Together
Product Details
- Backflow prevention that protects your household water supply from contaminated water
- Used for repair of wall hydrants with factory-installed backflow preventer
- Made from heavy-duty lead-free brass alloy with a nickel-plated finish
- 3-year limited warranty
- ASSE 1011 Certified
- Lead-Free Certified to NSF/ANSI 372 (by IAPMO)
- Outlet connection: 3/4? male hose thread (MHT)
- Inlet connection: 1-1/16? fine thread
- Max pressure: 125 PSI; Max temperature: 80 degrees F
Documents
Specifications
- Brand Model Compatibility:
- 58BFPCHR
- Coating:
- Nickel Plated
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Cover Color Finish:
- Nickel
- End Connection 1:
- MGHT
- End Connection 2:
- Threaded
- End Connections:
- MGHT x Threaded
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1-1/16 in
- Fitting Sizes:
- 3/4 in x 1-1/16 in
- IAPMO Listed -:
- No
- Inlet Service Size:
- 1-1/16 in
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Product Type:
- Vacuum Breaker
- UL Listed:
- No