DESCRIPTION

Champion-Arrowhead FIP Anti-Siphon Frost-Free Hydrant with Integral Vacuum Breaker

C425QTLF

Length:

SPECIFICATIONS

ASSE Standards
ASSE 1019A
End Connection 1
FIP
Length
10 in
UL Listed
No
Valve Size
1/2 in
Width
2-3/4 in

Starting at
Call for Pricing
  • QUANTITY