DESCRIPTION

  • Arrowhead® Washing Machine Valve
  • Exclusive o-ring bonnet, no packing nut
  • Front handle

Champion-Arrowhead FIP Front Handle Washing Machine Valve

CHA247

Valve Size:

SPECIFICATIONS

Color Finish
Satin Brass
Color Finish Category
Brass Tones
End Connection 1
FIP
End Connection 2
Hose
Material
Brass
Valve Size
1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS