• Cart

DESCRIPTION

  • Arrowhead® QuickTurn™ Ball Valve Hose Bibb
  • Coated handle and bi-directional 180° operation

Champion-Arrowhead FIP No Kink Hose Bibb Ball Valve

C53BV

Valve Size:

SPECIFICATIONS

Color Finish
Brass
End Connection 1
FIP
End Connection 2
Hose
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Brass
Valve Operator
Lever
Valve Size
1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS