DESCRIPTION

Champion-Arrowhead FIP Sillcock with Loose Key & Vacuum Breaker

C255LKBFPSAT

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
FIP
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Size
1/2 in x 1/2 in