DESCRIPTION

  • Arrowhead® Washing Machine Valve
  • Exclusive o-ring bonnet, no packing nut
  • Hose on bottom

Champion-Arrowhead FIP Washing Machine Valve

CHAM250

Valve Size:

SPECIFICATIONS

Color Finish
Satin Brass
Color Finish Category
Brass Tones
End Connection 1
FIP
End Connection 2
MIP
End Connection 3
Hose
Material
Brass
Valve Size
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS