DESCRIPTION

  • Arrowhead® Meter Valve
  • Flared angle pattern stop and waste valve

Champion-Arrowhead Flared Tube x FIP Angle Motor Valve

C851

Valve Size:

SPECIFICATIONS

CSA Certified
Yes
End Connection 1
Flared Tube
End Connection 2
FIP
IAPMO Listed
Yes
Material
Brass
Valve Operator
Wheel Handle
Valve Size
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS