DESCRIPTION

Champion-Arrowhead Frost-Proof Self-Draining Hydrant

C4860LKLF

Length:

SPECIFICATIONS

ASSE Standards
ASSE 1019A
End Connection 1
Sweat
Length
4 in
Maximum Pressure
125 psi
Maximum Temperature
140
UL Listed
No
Valve Size
1/2 in
Width
4 in

Starting at
Call for Pricing
  • QUANTITY