DESCRIPTION

Champion-Arrowhead Frost-Proof Self-Draining Hydrant with Vacuum Breaker

C485QTLF

Length:

SPECIFICATIONS

ASSE Standards
ASSE 1011, ASSE 1019A
End Connection 1
FIP
Length
10 in
Maximum Pressure
125 psi
Maximum Temperature
140
UL Listed
No
Valve Size
1/2 in
Width
4 in

Starting at
Call for Pricing
  • QUANTITY